Skip Content
BIN INSIGHT CLR 5 3/8X4 1/8X3 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN INSIGHT CLR 5 3/8X4 1/8X3 1/4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM305A1
  • Mfr. Model # 305A1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1996
  • Shipping Weight 1.0 lbs

Product Details

Provide easy and maximum visibility to users. Durable polycarbonate. Autoclavable. Stacked, sit on shelving or hang on Akro-Mils racks, panels and louvered panels. Large label area. Optional lids. Length and width dividers available.

Technical Specs

  • Colour Clear
  • Item Recycled Hang and Stack Bin
  • Includes Molded Slots for Id Labels
  • Material Polycarbonate
  • Load Capacity 10 lbs.
  • Use Lid Number Mfr. No. 305a2
  • Inside Width 3-1/8"
  • Use Divider No. Mfr. No. 405a1, 415a1
  • Outside Width 4-1/8"
  • Inside Length 4-1/4"
  • No. of Divider Slots Short 1
  • Inside Height 2-5/8"
  • No. of Divider Slots Long 1
  • Outside Length 5-3/8"
  • Outside Height 3-1/4"
  • Use with Grainger Divider No. 6gdn1, 6gdn5
  • Volume Capacity 10 lbs.
  • Use with Grainger Lid No. 6gdl4
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list