BIN INSIGHT CLR 10 7/8X4 1/8X3 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN INSIGHT CLR 10 7/8X4 1/8X3 1/4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM305A5
  • Mfr. Model # 305A5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1996
  • Shipping Weight 0.5 lbs

Product Details

Provide easy and maximum visibility to users. Durable polycarbonate. Autoclavable. Stacked, sit on shelving or hang on Akro-Mils racks, panels and louvered panels. Large label area. Optional lids. Length and width dividers available.

Technical Specs

  • Includes Molded Slots for Id Labels
  • Material Polycarbonate
  • Colour Clear
  • Item Recycled Hang and Stack Bin
  • Use Divider No. Mfr. No. 405a5, 415a1
  • Load Capacity 15 lbs.
  • Inside Width 3-1/8"
  • Use Lid Number Mfr. No. 305a6
  • Inside Length 9-1/4"
  • Inside Height 2-5/8"
  • Outside Width 4-1/8"
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 1
  • Outside Length 10-7/8''
  • Use with Grainger Divider No. 6gdn3, 6gdn5
  • Outside Height 3-1/4"
  • Use with Grainger Lid No. 6gdl8
  • Volume Capacity 15 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list