Skip Content
BIN INDICATOR,W4-1/2XH4XD11-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN INDICATOR,W4-1/2XH4XD11-5/8

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36442BLKRED
  • Mfr. Model # 36442BLKRED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.385 lbs

Technical Specs

  • Material Industrial Grade Polymer
  • Use Divider No. 40120
  • Colour Black/Red
  • Load Capacity 10 lbs.
  • Item Shelf Bin
  • Inside Width 2-7/8"
  • Inside Height 3-3/8"
  • Inside Length 9-1/8"
  • Outside Width 4-1/4"
  • Outside Height 4"
  • Outside Length 11-5/8"
  • No. of Divider Slots Short 5
  • Volume Capacity 88.54 cu. in.
  • No. of Divider Slots Long 0
  • Use with Grainger Divider No. 3A563
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list