Skip Content
BIN INDICATOR,17-7/8LX4HX4-1/8W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN INDICATOR,17-7/8LX4HX4-1/8W

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36448BLKRED
  • Mfr. Model # 36448BLKRED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.625 lbs

Technical Specs

  • Material Industrial Grade Polymer
  • Colour Black/Red
  • Item Shelf Bin
  • Load Capacity 15 lbs.
  • Use Divider No. 40442
  • Inside Width 3-3/4"
  • Inside Length 16.-1/8"
  • Outside Width 4-1/4"
  • Outside Height 4"
  • No. of Divider Slots Short 5
  • Outside Length 17-7/8"
  • Inside Height 3-3/8"
  • Volume Capacity 204.08 cu. in.
  • No. of Divider Slots Long 0
  • ESD Conductive No
  • Use with Grainger Divider No. 21D137

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list