BIN HANGING ESD HD10-7/8X5-1/2X5,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING ESD HD10-7/8X5-1/2X5,BLACK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30230ESD
  • Mfr. Model # 30230ESD
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.6 lbs

Product Details

ESD protection heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.875 inch length x 5.5 inch width x 5 inch height.

Technical Specs

  • Inside Width 4-3/8"
  • Colour Black
  • Load Capacity 30 lbs.
  • Item ESD Protection
  • Inside Length 10-1/4"
  • Inside Height 4-3/4"
  • Outside Height 5"
  • Outside Width 5-1/2"
  • Outside Length 10-7/8"
  • Surface Resistivity 106 - 108 Ohms/sq.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list