BIN HANGING HD 10.875X11X5 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING HD 10.875X11X5 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30235RED
  • Mfr. Model # 30235RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.98 lbs

Product Details

Red heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.875 inch length x 11 inch width x 5 inch height.

Technical Specs

  • Includes Molded Slots for Id Labels
  • Colour Red
  • Item Recycled Hang and Stack Bin
  • Load Capacity 50 lbs.
  • Use Divider No. Mfr. No. 402305ky84
  • Material Industrial Grade Polymer
  • Use Lid Number Mfr. No. 30235
  • Inside Width 10"
  • Outside Width 11"
  • Outside Height 5"
  • Inside Length 10-1/4"
  • Inside Height 4-3/4"
  • Outside Length 10-7/8"
  • No. of Divider Slots Long 3
  • Use with Grainger Divider No. 5ky86
  • No. of Divider Slots Short 0
  • Volume Capacity 50 lbs.
  • Use with Grainger Lid No. 46u436
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list