BIN HANGING HD 10.875X11X5 ESD PROT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING HD 10.875X11X5 ESD PROT

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30235ESD
  • Mfr. Model # 30235ESD
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.95 lbs

Product Details

ESD protection heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.875 inch length x 11 inch width x 5 inch height.

Technical Specs

  • Colour Black
  • Item ESD Protection
  • Load Capacity 50 lbs.
  • Inside Width 10"
  • Inside Length 10-1/4"
  • Inside Height 4-3/4"
  • Outside Width 11"
  • Outside Height 5"
  • Outside Length 10-7/8"
  • Surface Resistivity 106 - 108 Ohms/sq.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list