BIN HANGING HD 10-3/4X8-1/4X7 STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING HD 10-3/4X8-1/4X7 STONE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30239STONE
  • Mfr. Model # 30239STONE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 1.1 lbs

Product Details

Stone heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.75 inch length x 8.25 inch width x 7 inch height.

Technical Specs

  • Colour Stone
  • Includes Molded Slots for ID Labels
  • Item Stone
  • Material Industrial Grade Polymer
  • Use Lid Number Mfr. No. 402395KY87
  • Inside Width 6-9/16"
  • Use Divider No. Mfr. No. 402395KY87
  • Load Capacity 50 lbs.
  • Inside Length 10"
  • Inside Height 6-3/4"
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 1
  • Outside Height 7"
  • Use with Grainger Divider No. AKM40239
  • Outside Length 10-3/4"
  • Hang and Stack Bin Item Hang and Stack Bin
  • Volume Capacity 0.25 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list