BIN HANGING HD 10-3/4X8-1/4X7 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING HD 10-3/4X8-1/4X7 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30239BLUE
  • Mfr. Model # 30239BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 1.07 lbs

Product Details

Blue heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.75 inch length x 8.25 inch width x 7 inch height.

Technical Specs

  • Item Recycled Hang and Stack Bin
  • Includes Molded Slots for Id Labels
  • Colour Blue
  • Load Capacity 50 lbs.
  • Material Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 402395ky87
  • Use Lid Number Mfr. No. 402395ky87
  • Inside Width 6-9/16"
  • Inside Length 10"
  • Outside Width 8-1/4"
  • Outside Length 10-7/8"
  • No. of Divider Slots Long 1
  • Inside Height 6-3/4"
  • Outside Height 7"
  • Use with Grainger Divider No. 5ky87
  • No. of Divider Slots Short 0
  • Volume Capacity 50 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list