Skip Content
BIN HANGING BLACK 10-7/8X5-1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING BLACK 10-7/8X5-1/2X5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30230BLACK
  • Mfr. Model # 30230BLACK
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.6 lbs

Product Details

Black heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10-7/8 inch length x 5-1/2 inch width x 5 inch height.

Technical Specs

  • Colour Black
  • Includes Molded Slots for Id Labels
  • Item Recycled Hang and Stack Bin
  • Material Industrial Grade Polymer
  • Load Capacity 30 lbs.
  • Use Divider No. Mfr. No. 402305ky86
  • Use Lid Number Mfr. No. 30231
  • Inside Width 4-3/8"
  • Inside Length 10-1/4"
  • Outside Width 5-1/2"
  • Inside Height 4-3/4"
  • No. of Divider Slots Long 1
  • Outside Height 5"
  • No. of Divider Slots Short 3
  • Use with Grainger Divider No. 5ky86
  • Outside Length 10-7/8"
  • Use with Grainger Lid No. 46u435
  • Volume Capacity 30 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list