BIN HANGING 5.375X4.125X3 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 5.375X4.125X3 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30210YELLOW
  • Mfr. Model # 30210YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.2 lbs

Product Details

Yellow heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 5.375 inch length x 4.125 inch width x 3 inch height.

Technical Specs

  • Colour Yellow
  • Load Capacity 10 lbs.
  • Item Recycled Hang and Stack Bin
  • Outside Height 3"
  • Outside Width 4-1/8"
  • Outside Length 5-3/8"
  • Includes Molded Slots for Id Labels
  • Material Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 402105ky86
  • Inside Length 4-3/4"
  • Use Lid Number Mfr. No. 30214
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 1
  • Volume Capacity 10 lbs.
  • Use with Grainger Divider No. 5ky87
  • Use with Grainger Lid No. 46u433
  • Inside Width 3-7/16"
  • Inside Height 2-13/16"
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list