BIN HANGING 5.375X4.125X3 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 5.375X4.125X3 GREEN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30210GREEN
  • Mfr. Model # 30210GREEN
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.15 lbs

Product Details

Heavy-duty bin securely stacks atop each other, sit on shelving, and hang from Akro-Mils racks, panels, rails, and carts. Molded of high-density polypropylene, unaffected by weak acids and alkalis. Sturdy, one-piece construction is water, rust, and corros

Technical Specs

  • Includes Molded Slots for Id Labels
  • Colour Green
  • Item Hanging and Stacking Plastic Storage Bin.
  • Material Industrial Grade Polymer
  • Load Capacity 10 lbs.
  • Use Lid Number Mfr. No. 30211
  • Use Divider No. Mfr. No. 402105ky84
  • Inside Width 3-7/16"
  • Inside Length 4-3/4"
  • Inside Height 2-13/16"
  • Outside Width 4-1/8"
  • No. of Divider Slots Long 1
  • Outside Height 3"
  • Outside Length 5-3/8"
  • Use with Grainger Divider No. 5ky84
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 46u433
  • Volume Capacity 10 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list