BIN HANGING 14-3/4X8-1/4X7 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 14-3/4X8-1/4X7 GREEN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30240GREEN
  • Mfr. Model # 30240GREEN
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 1.35 lbs

Product Details

Green heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 8.25 inch width x 7 inch height.

Technical Specs

  • Includes Molded Slots for Id Labels
  • Colour Green
  • Item Recycled Hang and Stack Bin
  • Material Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 402455ky88
  • Use Lid Number Mfr. No. 402455ky88
  • Load Capacity 60 lbs.
  • Inside Width 6-9/16"
  • Inside Length 14"
  • Inside Height 6-3/4"
  • No. of Divider Slots Long 1
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Use with Grainger Divider No. 5ky88
  • Outside Length 14-3/4"
  • No. of Divider Slots Short 0
  • Volume Capacity 60 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list