BIN HANGING 14-3/4X8-1/4X7 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 14-3/4X8-1/4X7 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30240BLUE
  • Mfr. Model # 30240BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 1.35 lbs

Product Details

Blue heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 8.25 inch width x 7 inch height.

Technical Specs

  • Includes Molded Slots for Id Labels
  • Item Recycled Hang and Stack Bin
  • Use Divider No. Mfr. No. 402455ky88
  • Material Recycled Industrial Grade Polymers
  • Colour Blue
  • Load Capacity 60 lbs.
  • Inside Width 6-9/16"
  • Use Lid Number Mfr. No. 402455ky88
  • Inside Length 14"
  • Outside Width 8-1/4"
  • Inside Height 6-3/4"
  • No. of Divider Slots Long 1
  • Outside Length 14-3/4"
  • Outside Height 7"
  • Use with Grainger Divider No. 5ky88
  • No. of Divider Slots Short 0
  • Volume Capacity 60 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list