BIN HANGING 14-3/4X5-1/2X5 STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 14-3/4X5-1/2X5 STONE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30234STONE
  • Mfr. Model # 30234STONE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.85 lbs

Product Details

Stone heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 5.5 inch width x 5 inch height.

Technical Specs

  • Includes Molded Slots for ID Labels
  • Item Stone
  • Colour Stone
  • Load Capacity 50 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40234
  • Use Lid Number Mfr. No. 40234
  • Inside Width 4-3/8"
  • Inside Length 14-1/16"
  • Outside Width 5-1/2"
  • Inside Height 4-3/4"
  • No. of Divider Slots Long 1
  • Outside Height 5"
  • Outside Length 14-3/4"
  • Volume Capacity 0.16 cu. ft.
  • Use with Grainger Divider No. 20XK05: 36MX81
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list