BIN HANGING 14-3/4X5-1/2X5 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 14-3/4X5-1/2X5 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30234BLUE
  • Mfr. Model # 30234BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.85 lbs

Product Details

Blue heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 5.5 inch width x 5 inch height.

Technical Specs

  • Item Recycled Hang and Stack Bin
  • Load Capacity 49 lbs.
  • Colour Blue
  • Outside Width 5-1/2"
  • Outside Height 5"
  • Outside Length 14-3/4"
  • Includes Molded Slots for Id Labels
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40234
  • Use Lid Number Mfr. No. 40229
  • Inside Length 14-1/16"
  • No. of Divider Slots Long 1
  • No. of Divider Slots Short 0
  • Volume Capacity 50 lbs.
  • Use with Grainger Divider No. 20xk05
  • Inside Width 4-3/8"
  • Inside Height 4-3/4"
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list