BIN HANGING 14-3/4X16-1/2X7 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 14-3/4X16-1/2X7 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30250RED
  • Mfr. Model # 30250RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.0 lbs

Product Details

Red heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 16.5 inch width x 7 inch height.

Technical Specs

  • Colour Red
  • Includes Molded Slots for Id Labels
  • Material Recycled Industrial Grade Polymers
  • Item Recycled Hang and Stack Bin
  • Load Capacity 75 lbs.
  • Use Lid Number Mfr. No. 402455ky85
  • Use Divider No. Mfr. No. 402455ky88
  • Inside Width 14-3/4"
  • Inside Length 14"
  • No. of Divider Slots Long 3
  • Inside Height 6-3/4"
  • Outside Width 16-1/2"
  • Outside Length 14-3/4"
  • Outside Height 7"
  • Use with Grainger Divider No. 5ky88
  • Volume Capacity 75 lbs.
  • No. of Divider Slots Short 3
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list