Skip Content
BIN HANGING 14-3/4X16-1/2X7 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 14-3/4X16-1/2X7 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30250BLUE
  • Mfr. Model # 30250BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.0 lbs

Product Details

Blue heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 16.5 inch width x 7 inch height.

Technical Specs

  • Colour Blue
  • Includes Molded Slots for Id Labels
  • Item Recycled Hang and Stack Bin
  • Load Capacity 75 lbs.
  • Material Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 402455ky88
  • Use Lid Number Mfr. No. 402455ky85
  • Inside Width 14-3/4"
  • Inside Length 14"
  • Outside Width 16-1/2"
  • No. of Divider Slots Long 3
  • Inside Height 6-3/4"
  • Outside Height 7"
  • Use with Grainger Divider No. 5ky88
  • Outside Length 14-3/4"
  • No. of Divider Slots Short 3
  • Volume Capacity 75 lbs.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list