BIN HANGING 10.875X11X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 10.875X11X5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30235YELLOW
  • Mfr. Model # 30235YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.9 lbs

Product Details

Yellow heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.875 inch length x 11 inch width x 5 inch height.

Technical Specs

  • Colour Yellow
  • Item Recycled Hang and Stack Bin
  • Load Capacity 50 lbs.
  • Outside Width 11"
  • Outside Height 5"
  • Outside Length 10-7/8"
  • Includes Molded Slots for Id Labels
  • Material Industrial Grade Polymer
  • Inside Length 10-1/4"
  • Use Lid Number Mfr. No. 30235
  • Use Divider No. Mfr. No. 402305ky84
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 3
  • Volume Capacity 50 lbs.
  • Use with Grainger Lid No. 46u436
  • Use with Grainger Divider No. 5ky86
  • Inside Height 4-3/4"
  • Inside Width 10"
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list