BIN HANGING 10.75X16.5X5 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 10.75X16.5X5 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30255YELLOW
  • Mfr. Model # 30255YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 1.52 lbs

Product Details

Yellow heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 16.5 inch width x 7 inch height.

Technical Specs

  • Load Capacity 60 lbs.
  • Item Recycled Hang and Stack Bin
  • Outside Width 16-1/2"
  • Outside Height 5"
  • Colour Yellow
  • Outside Length 10-7/8"
  • Includes Molded Slots for Id Labels
  • Material Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 402305ky86
  • Use Lid Number Mfr. No. 402305ky86
  • Inside Length 9-3/4"
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 3
  • Volume Capacity 60 lbs.
  • Use with Grainger Divider No. 5ky86
  • Inside Width 15"
  • Inside Height 4-3/4"
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list