Skip Content
BIN HANGING 10-7/8X5-1/2X5 STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN HANGING 10-7/8X5-1/2X5 STONE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30230STONE
  • Mfr. Model # 30230STONE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.62 lbs

Product Details

Stone heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.875 inch length x 5.5 inch width x 5 inch height.

Technical Specs

  • Colour Stone
  • Includes Molded Slots for Id Labels
  • Item Recycled Hang and Stack Bin
  • Material Industrial Grade Polymer
  • Load Capacity 30 lbs.
  • Use Divider No. Mfr. No. 402305ky86
  • Inside Width 4-3/8"
  • Inside Length 10-1/4"
  • Inside Height 4-3/4"
  • Use Lid Number Mfr. No. 30231
  • Outside Width 5-1/2"
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 1
  • Outside Height 5"
  • Outside Length 10-7/8"
  • Use with Grainger Divider No. 5ky86
  • Volume Capacity 30 lbs.
  • Use with Grainger Lid No. 46u435
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list