Skip Content
BIN DRUM PLUS PUMP STORAGE POLY YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN DRUM PLUS PUMP STORAGE POLY YW

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC2077YE
  • Mfr. Model # 2077YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2703
  • Shipping Weight 140.0 lbs

Product Details

Drum storage, tough indoor or outdoor performer protects two 55-gallon drums while containing leaks with a 135-gallon sump capacity. Drum access and removal is easy with our unique gull-wing covers.

Technical Specs

  • Item Covered Drum Spill Containment
  • Colour Yellow
  • Standards EPA 40 CFR 264.175, SPCC, NPDES, UPC
  • Container Type Drum
  • Includes N/A
  • Container Size 135 gal.
  • Height 63"
  • Width 61"
  • Length 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list