Skip Content
BIN DIVIDER,SIDE BY SIDE,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN DIVIDER,SIDE BY SIDE,PK2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM41286
  • Mfr. Model # 41286
  • UNSPSC # 24112406
  • CATALOGUE PAGE # 1997
  • Shipping Weight 0.41 lbs

Product Details

For Use With 23-7/8 In. x 11 In. x 7 In. Super-size Akro-bins.

Technical Specs

  • Item Width Dividers
  • For Use With 23-7/8" x 11" x 7" Super-Size AkroBins(R)
  • Colour Black
  • Features This Width Divider Creates Additional Bin Compartments, Optimizing Bin Storage Space
  • Material Industrial Grade Polymers
  • Divider Direction Side to Side
  • Overall Length 5-7/8"
  • Overall Height 5-7/8"
  • ESD Conductive No
  • Used With Bin or Container Style Compartment Box
  • Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list