Skip Content
BIN DIVIDER, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN DIVIDER, PLASTIC

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMPB30172-08
  • Mfr. Model # PB30172-08
  • UNSPSC # 44122010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • For Use With Durham Model: PB30230
  • Item Bin Divider
  • Material Polypropylene
  • Divider Direction Horizontal
  • Thickness 1/4"
  • Overall Height 4-3/4"
  • Overall Length 6"
  • ESD Conductive No
  • Used With Bin or Container Style Drawer Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list