Skip Content
BIN DIVIDER,FOR MFR. SSB425,45,65,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN DIVIDER,FOR MFR. SSB425,45,65,8

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K174
  • Mfr. Model # 24K174
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Black
  • For Use With Mfr. No. SSB425, SSB445, SSB465, SSB485
  • Item Bin Divider
  • Material Polystyrene
  • Divider Direction Side to Side
  • Overall Height 5-1/4"
  • Overall Length 10"
  • Thickness 1/4"
  • ESD Conductive No
  • Used With Bin or Container Style Drawer Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list