!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIN DIVIDER FOR 36448BLUE PK 12

BIN DIVIDER FOR 36448BLUE PK 12

AKRO-MILS

BIN DIVIDER FOR 36448BLUE PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN DIVIDER FOR 36448BLUE PK 12

BIN DIVIDER FOR 36448BLUE PK 12

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.05 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKM40442
  • Mfr. Model # 40442
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 990
  • Shipping Weight 0.5 lbs

Product Details

Bin Divider, Bin Divider, Length 3/16 In., Width 4-1/8 In., Outside Length 3/16 In., Outside Width 3-7/16 In., Outside Height 2-7/8 In., Material Industrial-Grade Polymer, Black, Industrial-Grade Polymer Finish, Divider Color Black, Fits Bin Width FOR 364

Technical Specs

  • Item Divider
  • Colour Black
  • Compatible Manufacturer Model Number 36448
  • Material Plastic
  • Overall Length 3 1/2 in
  • Compatible Grainger Part Number 10A161, 34RD38
  • Material Thickness 1/4 in
  • Product Type Divider
  • For Bin Width 2 3/4 in
  • Number of Dividers 12
  • Electrostatic Discharge No
  • Overall Height 2 7/8 in
  • For Container Type Replenishment Indicator Bin
  • Divider Direction Side to Side
  • Overall Width Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list