BIN DIVIDER,BLACK,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN DIVIDER,BLACK,PK6

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NPP0
  • Mfr. Model # 9NPP0
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Black
  • Item Bin Divider
  • Material Polystyrene
  • For Use With Mfr. No. QUS240
  • Overall Length 13-3/4"
  • Overall Height 6-1/2"
  • Divider Direction Front to Back
  • ESD Conductive No
  • Thickness 1/4"
  • Used With Bin or Container Style Drawer Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list