Skip Content
BIN DIVIDER,BLACK,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN DIVIDER,BLACK,PK6

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9ME47
  • Mfr. Model # 9ME47
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Colour Black
  • Item Bin Divider
  • Material Polystyrene
  • For Use With Mfr. No. QUS230, QUS235
  • Overall Length 10"
  • Overall Height 4-1/4"
  • Thickness 1/4"
  • ESD Conductive No
  • Divider Direction Front to Back
  • Used With Bin or Container Style Drawer Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list