BIN,CONDUCTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIN,CONDUCTIVE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RR39
  • Mfr. Model # 4RR39
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item ESD Conductive Bin
  • Use Divider No. 4RR23
  • Surface Resistivity Less than 100000 Ohms per Square when Tested per ASTM-D257
  • Includes -
  • ESD Conductive Yes
  • Colour Black
  • Load Capacity 60 lb.
  • Inside Length 14"
  • Inside Width 6-9/16"
  • Inside Height 6-3/4"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Outside Length 14-3/4"
  • Volume Capacity 0.49 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list