BIN CLIPS 5/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN CLIPS 5/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE26
  • Mfr. Model # 6YE26
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.55 lbs

Product Details

Square hole pegboard accessory. Bin clips.

Technical Specs

  • Finish Bright Zinc
  • Construction Welded
  • Material Steel
  • Type Locking Style
  • Item Bin Mounting Clip
  • Hole Size 3/8''
  • Locking System Yes
  • Hole Shape Square
  • Hole Spacing 1-1/2"
  • Bend Angle 5/32 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list