Skip Content
BIN BOLT 72 HOLE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN BOLT 72 HOLE STEEL

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBL72
  • Mfr. Model # BL72
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1128
  • Shipping Weight 75.0 lbs

Product Details

72 bin storage unit, Bin sizes 4 inches x 4.25 inches x 12 inches. 25 gauge inner panels. 24 gauge body.

Technical Specs

  • Total Number of Bins 72
  • Item Bin Bolt
  • Bin Depth 4"
  • Bin Width 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list