Skip Content
BIN AKRO SUPER-SZ 20X12-3/8X6IN YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN AKRO SUPER-SZ 20X12-3/8X6IN YW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30280YELLOW
  • Mfr. Model # 30280YELLO
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1997
  • Shipping Weight 3.0 lbs

Product Details

Super-Size AkroBin, stack atop each other or sit on shelf.

Technical Specs

  • Colour Yellow
  • Includes Molded-in Rear Carry Handle
  • Item Super Size Bin
  • Load Capacity 200 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40280
  • Inside Width 10-11/16"
  • Inside Length 16-7/8"
  • Outside Height 6"
  • Inside Height 6"
  • Outside Width 12-3/8"
  • Outside Length 20"
  • Divider Color Black
  • No. of Divider Slots Long 3
  • Volume Capacity 0.67 cu. Ft.
  • Use with Grainger Divider No. 10A045
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list