BIN 84 COMPARTMENTS WELDED STEEL
BIN 84 COMPARTMENTS WELDED STEEL
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cabinet Depth 12 In., Cabinet Width 33-3/4 In., Cabinet Height 64-1/2 In., Bin Depth 12 In., Bin Width (4) 16-1/4 In., (80) 4 In., Bin Height (4) 11-7/8 In., (80) 4-1/2 In.
Technical Specs
- Item Pigeonhole Bin Unit
- Material Steel
- Overall Height 66 in
- Number of Compartments 84
- Finish Powder Coated
- Compartment Depth 12 in
- Overall Depth 12 in
- Overall Width 34 in
- Colour Gray
Alternate Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$858.07
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$584.12
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$696.82
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$849.09
/ EACH
Related Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.28
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.53
/ EACH