Skip Content
BIN 60 COMPARTMENTS WELDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN 60 COMPARTMENTS WELDED STEEL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM730-95
  • Mfr. Model # 730-95
  • UNSPSC # 24112004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 114.0 lbs

Product Details

Cabinet Depth 12 In., Cabinet Width 33-3/4 In., Cabinet Height 64-1/2 In., Bin Depth 12 In., Bin Width (20) 8 In., (40) 4 In., Bin Height (20) 8-1/8 In., (40) 4-1/2 In.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 20-26
  • Item Pigeonhole Bin Unit
  • Includes (2) Sets of Plasticized, Pressure-Sensitive Labels for Each Bin
  • Overall Depth 12"
  • Material Steel
  • Overall Height 64-1/2"
  • Overall Width 33-3/4"
  • Total Number of Bins 60
  • Bin Height (20) 6-7/8", (40) 3-3/16"
  • Bin Depth (20) 11-7/8", (40) 11-7/8"
  • Bin Width (20) 7-13/16", (40) 3-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list