!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIN 40 STORAGE UNIT NO. 95 GRAY

BIN 40 STORAGE UNIT NO. 95 GRAY

DURHAM

BIN 40 STORAGE UNIT NO. 95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN 40 STORAGE UNIT NO. 95 GRAY

BIN 40 STORAGE UNIT NO. 95 GRAY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHM359-95
  • Mfr. Model # 359-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 1010
  • Shipping Weight 50.0 lbs

Product Details

Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c

Technical Specs

  • Item Pigeonhole Bin Unit
  • Compartment Height 3 1/4 in
  • Material Steel
  • Overall Height 24 in
  • Number of Compartments 40
  • Colour Gray
  • Compartment Depth 11 7/8 in
  • Compartment Width 3 13/16 in
  • Overall Depth 12 in
  • Overall Width 34 in
  • Load Capacity 50 lbs.
  • Finish Powder Coated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list