Skip Content
BIN 24 STORAGE UNIT NO. 95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN 24 STORAGE UNIT NO. 95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM356-95
  • Mfr. Model # 356-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c

Technical Specs

  • Finish Powder Coated
  • Gauge 20 - 26
  • Colour Gray
  • Material Prime Cold Rolled Steel-Interlocking and Welded Construction
  • Overall Depth 12"
  • Item Pigeonhole Bin Unit
  • Overall Width 33-3/4"
  • Overall Height 23-7/8"
  • Total Number of Bins 24
  • Bin Width 5-3/8"
  • Bin Height 5-1/2"
  • Bin Depth 11-7/8"
  • Load Capacity 44 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list