Skip Content
BIN 18 X 8-1/4 X 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIN 18 X 8-1/4 X 9

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30265STONE
  • Mfr. Model # 30265STONE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.25 lbs

Product Details

Stone heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 18 inch length x 8.25 inch width x 9 inch height.

Technical Specs

  • Includes Molded Slots for ID Labels
  • Material Industrial Grade Polymer
  • Item Stone
  • Colour Stone
  • Load Capacity 60 lbs.
  • Use Divider No. Mfr. No. 402655KY89
  • Use Lid Number Mfr. No. 402655KY89
  • Inside Length 17-1/8"
  • Inside Width 6-3/4"
  • Inside Height 8-1/4"
  • No. of Divider Slots Long 1
  • Outside Width 8-1/4"
  • Outside Height 9"
  • Outside Length 18"
  • Use with Grainger Divider No. AKM40265
  • Volume Capacity 0.55 cu. ft.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list