BIN 18 X 16.5 X 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN 18 X 16.5 X 11

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30270YELLOW
  • Mfr. Model # 30270YELLOW
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 4.0 lbs

Product Details

Yellow heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 18 inch length x 16.5 inch width x 11 inch height.

Technical Specs

  • Item Recycled Hang and Stack Bin
  • Outside Width 16-1/2"
  • Load Capacity 75 lbs.
  • Colour Yellow
  • Outside Length 18"
  • Outside Height 11"
  • Includes Molded Slots for Id Labels
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 402705ky90
  • Use Lid Number Mfr. No. 402705ky90
  • Inside Length 17-1/8"
  • No. of Divider Slots Long 3
  • No. of Divider Slots Short 3
  • Volume Capacity 75 lbs.
  • Use with Grainger Divider No. 5ky90
  • Inside Width 14-3/4"
  • Inside Height 10-1/4"
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list