BIN 18 X 16.5 X 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN 18 X 16.5 X 11

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30270STONE
  • Mfr. Model # 30270STONE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 3.5 lbs

Product Details

Stone heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 18 inch length x 16.5 inch width x 11 inch height.

Technical Specs

  • Colour Stone
  • Includes Molded Slots for ID Labels
  • Item Stone
  • Material Industrial Grade Polymer
  • Load Capacity 75 lbs.
  • No. of Divider Slots Long 3
  • Use Lid Number Mfr. No. 402705KY90
  • Inside Width 16-1/2"
  • Use Divider No. Mfr. No. 402705KY90
  • Inside Length 17-1/8"
  • Outside Width 16-1/2"
  • Inside Height 11"
  • Outside Height 11"
  • Outside Length 18"
  • Use with Grainger Divider No. AKM40270
  • Volume Capacity 1.67 cu. ft.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list