BIN 112 COMPARTMENTS WELDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIN 112 COMPARTMENTS WELDED STEEL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM745-95
  • Mfr. Model # 745-95
  • UNSPSC # 24112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 20-26
  • Item Pigeonhole Bin Unit
  • Material Steel
  • Overall Height 64-1/2"
  • Overall Depth 12"
  • Overall Width 33-3/4"
  • Total Number of Bins 112
  • Bin Depth 12"
  • Bin Height 4-1/2"
  • Bin Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list