BIN 10.75 X 16.5 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIN 10.75 X 16.5 X 5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30255STONE
  • Mfr. Model # 30255STONE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 1.52 lbs

Product Details

Stone heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 16.5 inch width x 7 inch height.

Technical Specs

  • Colour Stone
  • Includes Molded Slots for ID Labels
  • Item Stone
  • Material Industrial Grade Polymer
  • Load Capacity 60 lbs.
  • Use Divider No. Mfr. No. 402305KY86
  • Use Lid Number Mfr. No. 402305KY86
  • Inside Width 15"
  • Inside Height 4-3/4"
  • Outside Width 16-1/2"
  • Inside Length 9-3/4"
  • No. of Divider Slots Long 3
  • Outside Height 5"
  • Outside Length 10-7/8"
  • Use with Grainger Divider No. AKM40230
  • Volume Capacity 0.40 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list