BIMETAL THERMOWELL,LAGGING,BRASS,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOWELL,LAGGING,BRASS,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C504
  • Mfr. Model # 24C504
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Bimetal Thermowell, Lagging
  • Process Connection 3/4" NPT
  • Internal Thread Size 1/2 NPSM
  • Stem Length 15"
  • Shank Dia. 0.5"
  • Bore Dia. 0.26"
  • Insertion Length 10.5"
  • Neck Extension 3"
  • Socket Length 15.25"
  • Wrench Allowance 0.75"
  • Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list