Skip Content
BIMETAL THERMOWELL,LAGGING,304SS,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOWELL,LAGGING,304SS,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C531
  • Mfr. Model # 24C531
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Bimetal Thermowell, Lagging
  • Internal Thread Size 1/2 NPSM
  • Process Connection 3/4" NPT
  • Shank Dia. 0.5"
  • Stem Length 24"
  • Bore Dia. 0.26"
  • Insertion Length 19.5"
  • Neck Extension 3"
  • Socket Length 24.25"
  • Wrench Allowance 0.75"
  • Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list