Skip Content
BIMETAL THERMOWELL,LAGGING,304SS,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOWELL,LAGGING,304SS,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C530
  • Mfr. Model # 24C530
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Bimetal Thermowell, Lagging
  • Process Connection 3/4" NPT
  • Shank Dia. 0.5"
  • Bore Dia. 0.26"
  • Stem Length 18"
  • Internal Thread Size 1/2 NPSM
  • Neck Extension 3"
  • Insertion Length 13.5"
  • Wrench Allowance 0.75"
  • Socket Length 18.25"
  • Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list