BIMETAL THERMOWELL,LAGGING,304SS,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOWELL,LAGGING,304SS,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C529
  • Mfr. Model # 24C529
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Bimetal Thermowell, Lagging
  • Internal Thread Size 1/2 NPSM
  • Process Connection 3/4" NPT
  • Shank Dia. 0.5"
  • Stem Length 15"
  • Bore Dia. 0.26"
  • Insertion Length 10.5"
  • Neck Extension 3"
  • Wrench Allowance 0.75"
  • Socket Length 15.25"
  • Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list