Skip Content
BIMETAL THERMOWELL,BRASS,1/2 NPSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOWELL,BRASS,1/2 NPSM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C476
  • Mfr. Model # 24C476
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Process Connection 3/4" NPT
  • Shank Dia. 0.5"
  • Stem Length 24"
  • Bore Dia. 0.26"
  • Item Bimetal Thermowell
  • Internal Thread Size 1/2 NPSM
  • Insertion Length 22.5"
  • Socket Length 24.25"
  • Wrench Allowance 0.75"
  • Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list