Skip Content
BIMETAL THERMOWELL,304SS,1/2 NPSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOWELL,304SS,1/2 NPSM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24C519
  • Mfr. Model # 24C519
  • UNSPSC # 41112216
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Bimetal Thermowell
  • Process Connection 3/4" NPT
  • Internal Thread Size 1/2 NPSM
  • Stem Length 24"
  • Shank Dia. 0.5"
  • Bore Dia. 0.26"
  • Socket Length 24.25"
  • Insertion Length 22.5"
  • Wrench Allowance 0.75"
  • Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list