Skip Content
BIMETAL THERMOM,5 IN DIAL,50 TO 550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,5 IN DIAL,50 TO 550

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1NGC4
  • Mfr. Model # 1NGC4
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 3273
  • Shipping Weight 1.3 lbs

Technical Specs

  • Connection Location Adjustable
  • Case Hermetically Sealed
  • Accuracy +/-1%
  • Item Analog Dial Thermometer
  • Temp. Range (F) 50 Degrees to 550 Degrees
  • Connection Size 1/2" NPT
  • Sensing Element Bimetal
  • Stem Dia. 1/4"
  • Temp. Range (C) 10 Degrees to 290 Degrees
  • Adjustments External
  • Window Material Glass
  • Case Material Stainless Steel
  • Stem Material Stainless Steel
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Stem Length 2-1/2"
  • Dial Size 5"
  • Vertical Adjustment Range 0 Degrees to 180 Degrees
  • Horizontal Adjustment Range 0 Degrees to 360 Degrees
  • Manufacturers Warranty Length Limited 3 yr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List