Skip Content
BIMETAL THERMOM,5 IN DIAL,-20 TO 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,5 IN DIAL,-20 TO 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1NGC9
  • Mfr. Model # 1NGC9
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Accuracy +/-1%
  • Case Hermetically Sealed
  • Item Analog Dial Thermometer
  • Temp. Range (F) -20 Degrees to 120 Degrees
  • Connection Size 1/2" NPT
  • Connection Location Adjustable
  • Stem Material Stainless Steel
  • Sensing Element Bimetal
  • Temp. Range (C) -30 Degrees to 50 Degrees
  • Adjustments External
  • Stem Dia. 1/4"
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Case Material Stainless Steel
  • Window Material Glass
  • Dial Size 5"
  • Stem Length 9"
  • Vertical Adjustment Range 0 Degrees to 180 Degrees
  • Horizontal Adjustment Range 0 Degrees to 360 Degrees
  • Manufacturers Warranty Length Limited 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list