BIMETAL THERMOM,5 IN DIAL,-20 TO 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,5 IN DIAL,-20 TO 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1NGC8
  • Mfr. Model # 1NGC8
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 3273
  • Shipping Weight 1.46 lbs

Technical Specs

  • Case Hermetically Sealed
  • Accuracy +/-1%
  • Temp. Range (F) -20 Degrees to 120 Degrees
  • Item Analog Dial Thermometer
  • Connection Location Adjustable
  • Connection Size 1/2" NPT
  • Sensing Element Bimetal
  • Stem Dia. 1/4"
  • Adjustments External
  • Case Material Stainless Steel
  • Stem Material Stainless Steel
  • Temp. Range (C) -30 Degrees to 50 Degrees
  • Window Material Glass
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Stem Length 6"
  • Dial Size 5"
  • Vertical Adjustment Range 0 Degrees to 180 Degrees
  • Horizontal Adjustment Range 0 Degrees to 360 Degrees
  • Manufacturers Warranty Length Limited 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list